
Control Valve Nat
Mfr # 497269-00001
Zoro # G402304031
product price: $163.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Oven Gco4 (C, D, S), Vc4gc, Vc4gd, Vc4gs, Vc6gc, Vc6gd, Vc6gs
Fits Brand
Hobart
Color
White
Height
2.50 in
Type
FPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
497269-00001
Zoro #
G402304031
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2.50 in
Width
2.75 in
Size
3/8 in
Length
3-7/8 in
Details
Item
Solenoid Control Valve
For Use With
Vulcan Oven Gco4 (C, D, S), Vc4gc, Vc4gd, Vc4gs, Vc6gc, Vc6gd, Vc6gs
Fits Brand
Hobart
Color
White
Type
FPT
Voltage
24 V
Fluid Type
Natural Gas
Description
Gas Control Solenoid Valve, 24V, Nat, 3/8" Fpt, 2 Coils, ;3.5" Wc, Nat, White / Rogers;For Lp Order Vul497269-2;Vulcan Oven Gco4 (C,D,S), Vc4Gc, Vc4Gd, Vc4Gs, ;Vc6Gc, Vc6Gd, Vc6Gs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.