Zoro Homepage

Control W/Set Scr Knob Red

  • Mfr # 719258

  • Zoro # G002326778


product price: $24.45
/ea

Key Features

For Use With
Vulcan Hart and Wolf Models Acb36, Acb47, Cmj-24, Cmj-60, Cmj24, Cmj34, Cmj60, Cmj72, Conv Oven, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212
Features
On/Off Switch; 1/4 in D-Stem; Flat Up; Set Screw Left
Fits Brand
Hobart; Vulcan; Wolf
Includes
Set Screw Knob
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719258
Zoro #
G002326778
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2.50 in
Width
2.50 in
Height
1.75 in

Details

Item
Control
For Use With
Vulcan Hart and Wolf Models Acb36, Acb47, Cmj-24, Cmj-60, Cmj24, Cmj34, Cmj60, Cmj72, Conv Oven, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212
Features
On/Off Switch; 1/4 in D-Stem; Flat Up; Set Screw Left
Fits Brand
Hobart; Vulcan; Wolf
Includes
Set Screw Knob
Color
Red

Description

Knob, Red,[ On/Off ], [ 2 1/2" Od. ], [ 1/4" D-Stem ], ;[ Flat Up ], [ Set Screw Left ];;Fits Vulcan Hart And Wolf Models~;;Acb36, Acb47, Cmj-24, Cmj-60, Cmj24, Cmj34, Cmj60, Cmj72,;Conv Oven, Oven Std Ignit, Std Oven, V1G12M, V1G12S, V1G24M,;V1G24S, V212M, V212S, V218M, V218S, V2H36, V2H36C, V2H36M,;V2H36S, V3036, V3036C, V3036M, V3036S, V3G36, V3G36C,;V3G36M, V3G36S, V424M, V424S, V436, V436C, V436M, V436S,;V636, V636C, V636M, V636S, Vacb47, Vacb60, Vcm36, Vcm48,;Wspr1, Wspr2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.