Zoro Homepage

Controller Kit

  • Mfr # 857398-00001

  • Zoro # G802293096


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Braising Pan Ve30, Ve40, Vg30, Vg40
Fits Brand
Hobart
Width
12 in
Height
7 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857398-00001
Zoro #
G802293096
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
7 in
Length
14 in

Details

Item
Controller Kit
For Use With
Vulcan Braising Pan Ve30, Ve40, Vg30, Vg40
Fits Brand
Hobart
Includes
857112-1 Controller; 857388-1 Probe; 857389-1 Potentiometer; 857390-1 Plate; 857397-1 Harness; 854693-1 Rotary Seal; 854762-1 Locking Nut; 854763-1 O-Ring; Washers

Description

Kit Contains 857112-1 Controller, 857388-1 Probe, ;857389-1 Potentiometer, ;857390-1 Plate, 857397-1 Harness, 854693-1 Rotary Seal,;854762-1 Locking Nut ;854763-1 Oring, Washers And Instructions.;Vulcan Braising Pan Ve30, Ve40, Vg30, Vg40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.