Zoro Homepage

Cooling Fan 115V

  • Mfr # 424940-1

  • Zoro # G002274536


product price: $141.99
/ea
Free Shipping & Returns

Key Features

For Use With
Alto-Shaam Asc-4G;Vul424940-1 Oem Is Mechatronics; Vulcan Oven Sg4c, Sg4d, Sg6c, Sg6d, Vc4gs, Vc4gd, Vc4ec, Vc4ed, Vc4es, Vc6gs, Vc6gd, Vc6ec, Vc6ed, Vc6es, Vc4es, Vc6gs, Vc6g
Features
4-1/8 in Square Mounting Center; 12 in Wire Leads; Clockwise Rotation
Fits Brand
Alto-Shaam; Hobart; Vulcan
Height
1.50 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424940-1
Zoro #
G002274536
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.50 in
Length
5 in
Width
5 in

Details

Item
Cooling Fan
For Use With
Alto-Shaam Asc-4G;Vul424940-1 Oem Is Mechatronics; Vulcan Oven Sg4c, Sg4d, Sg6c, Sg6d, Vc4gs, Vc4gd, Vc4ec, Vc4ed, Vc4es, Vc6gs, Vc6gd, Vc6ec, Vc6ed, Vc6es, Vc4es, Vc6gs, Vc6g
Features
4-1/8 in Square Mounting Center; 12 in Wire Leads; Clockwise Rotation
Fits Brand
Alto-Shaam; Hobart; Vulcan
Voltage
120 V
Type
Axial
Flow Rate
106 cfm

Description

Axial Fan, 4-1/8" Sq Mt Ctrs, X 1-1/2" Wide, 120V, Cw, ;12" Wire Leads, 106 Cfm,;Alto-Shaam Asc-4G;Vul424940-1 Oem Is Mechatronics;Vulcan Oven Sg4C, Sg4D, Sg6C, Sg6D, Vc4Gs, Vc4Gd, Vc4Ec,;Vc4Ed, Vc4Es, Vc6Gs, Vc6Gd, Vc6Ec, Vc6Ed, Vc6Es,;Vc4Es, Vc6Gs, Vc6Gd, Vc6Ec, Vc6Ed, Vc6Es,;Vc4Es, Vc6Gs, Vc6Gd, Vc6Ec, Vc6Ed, Vc6Es,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.