Zoro Homepage

Cooling Fan 208/240V

  • Mfr # 851800-59

  • Zoro # G902274292


product price: $240.99
/ea
Free Shipping & Returns

Key Features

For Use With
Wittco Warmer
Features
4-1/8 in Mounting Center
Fits Brand
Hobart; Wittco
Type
Axial
Height
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851800-59
Zoro #
G902274292
UPC #
-
Country of Origin
United States

Dimensions

Height
1.50 in
Width
4.70 in
Length
4.70 in

Details

Item
Cooling Fan
For Use With
Wittco Warmer
Features
4-1/8 in Mounting Center
Fits Brand
Hobart; Wittco
Type
Axial
Voltage
208/240 V

Description

Axial Fan, 208/240V, 4-3/4" X 4-3/4", 4-1/8" Mt Ctrs,;Wittco Warmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.