Cooling Fan 230V, 2750Rpm

  • Mfr # 00-825100-00080

  • Zoro # G302277640


product price: $156.99
/ea
Free Shipping & Returns

Key Features

For Use With
Holman 210Hx, 214Hx, 314Hx, 314Hxm, 318Hx, 414Hxm, 414Hxma, Dt14, Mm14, Pc18, Q3-95Arb, Qcs-3-1000, Qcs-3-1300, Qcs-3-1400Bh, Qcs-3-950H, Qcs3-1400Bh, Qcs3-950Hb, Qcse-3-1000, Qcse-3-1300, Qcse-3-950H, Rcs-3-1000, Rcs-3-1300, Rcs-3-1400Bh, Rcs-3-950, Tt1200, Tt1200-S, Tt900h, Tt960
Features
4-1/8 in Mounting Center
Fits Brand
Holman; Vulcan
Length
5.70 in
Voltage
230 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-825100-00080
Zoro #
G302277640
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.70 in
Height
1.50 in
Width
5.70 in

Details

Item
Cooling Fan
For Use With
Holman 210Hx, 214Hx, 314Hx, 314Hxm, 318Hx, 414Hxm, 414Hxma, Dt14, Mm14, Pc18, Q3-95Arb, Qcs-3-1000, Qcs-3-1300, Qcs-3-1400Bh, Qcs-3-950H, Qcs3-1400Bh, Qcs3-950Hb, Qcse-3-1000, Qcse-3-1300, Qcse-3-950H, Rcs-3-1000, Rcs-3-1300, Rcs-3-1400Bh, Rcs-3-950, Tt1200, Tt1200-S, Tt900h, Tt960
Features
4-1/8 in Mounting Center
Fits Brand
Holman; Vulcan
Voltage
230 V
Type
Axial
Max. Wattage
14 W
Flow Rate
92 cfm
Frequency
50/60 Hz
Bearing Type
Ball
RPM
2750 RPM

Description

Axial Fan,;230V 50/60Hz, 14Watt, 2750Rpm, 92Cfm, Ball Bearing,;Mechatronics, 4-11/16" X 4-11/16" X 1-1/2" Wide, ; 4-1/8" Mt Ctrs;For Cord W/Plug Yse # 38-1356;Holman 210Hx, 214Hx, 314Hx, 314Hxm, 318Hx,;414Hxm, 414Hxma, Dt14, Mm14, Pc18, Q3-95Arb, Qcs-3-1000,;Qcs-3-1300, Qcs-3-1400Bh, Qcs-3-950H, Qcs3-1400Bh,;Qcs3-950Hb, Qcse-3-1000, Qcse-3-1300, Qcse-3-950H,;Rcs-3-1000, Rcs-3-1300, Rcs-3-1400Bh, Rcs-3-950, Tt1200,;Tt1200-S, Tt900H, Tt960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.