Zoro Homepage

Cooling Fan

  • Mfr # 960589

  • Zoro # G902274230


product price: $144.99
/ea
Free Shipping & Returns

Key Features

For Use With
Blodgett Oven Mt1828, Mt2136e, Mt2136g, Mt3255, Mt3855g, Mt3870; Carter Hoffmann Yh15, Th-U; Garland Eco-E-10, Eco-E-25, Ico-E-10, Ico-E-25, Mco-G-5, Mco-Gs/Gd-10, Mp-Es/Ed-10, Mp-Gs/Gd-10; Lincoln Oven Series 1000, 1100, 1200; Middleby Marshall Oven Js250, Ps250, Ps300, Ps310, Ps350, Ps360(Wb); Toastmaster Toaster Tc44, Tc120, Tc208m, Tc240m
Features
4-1/8 in Mounting Center
Fits Brand
Blodgett; Carter Hoffmann; Hobart; Lincoln; Middleby Marshall; Toastmaster
Width
4.60 in
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960589
Zoro #
G902274230
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.60 in
Height
1.50 in
Length
4.60 in

Details

Item
Cooling Fan
For Use With
Blodgett Oven Mt1828, Mt2136e, Mt2136g, Mt3255, Mt3855g, Mt3870; Carter Hoffmann Yh15, Th-U; Garland Eco-E-10, Eco-E-25, Ico-E-10, Ico-E-25, Mco-G-5, Mco-Gs/Gd-10, Mp-Es/Ed-10, Mp-Gs/Gd-10; Lincoln Oven Series 1000, 1100, 1200; Middleby Marshall Oven Js250, Ps250, Ps300, Ps310, Ps350, Ps360(Wb); Toastmaster Toaster Tc44, Tc120, Tc208m, Tc240m
Features
4-1/8 in Mounting Center
Fits Brand
Blodgett; Carter Hoffmann; Hobart; Lincoln; Middleby Marshall; Toastmaster
Voltage
115 V
Type
Axial
Max. Wattage
15 W
Flow Rate
106 cfm
RPM
3100 RPM

Description

Axial Fan, 115V, 15W, 3100 Rpm, 106 Cfm, 4-11/16" X 1-1/2",;4-1/8" Ctrs, ;For Plug W/ Wires Use # 38-1356;Blodgett Oven Mt1828, Mt2136E, Mt2136G, Mt3255, Mt3855G,;Mt3870.;Carter Hoffmann Yh15, Th-U;Garland Eco-E-10, Eco-E-25, Ico-E-10, Ico-E-25, Mco-G-5,;Mco-Gs/Gd-10, Mp-Es/Ed-10, Mp-Gs/Gd-10;Lincoln Oven Series 1000, 1100, 1200;Middleby Marshall Oven Js250, Ps250, Ps300, Ps310, Ps350,;Ps360(Wb);Toastmaster Toaster Tc44, Tc120, Tc208M, Tc240M.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.