Zoro Homepage

Cord Plug

  • Mfr # 00-117542-00007

  • Zoro # G4818587


product price: $55.69
/ea

Key Features

For Use With
20 qt Mixer, A120 12 qt Mixer, Chopper, Fat Percentage Measuring Kit, Mixer
For Use With Mfr. Model Number
4812, 4822, A120, A200, A200M, AS200, D300, F101
Fits Brand
Hobart
Height
1 3/4 in
Overall Depth
9 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-117542-00007
Zoro #
G4818587
UPC #
-
Country of Origin
Chile

Dimensions

Height
1 3/4 in
Overall Depth
9 7/8 in
Overall Width
6 in

Details

Item
Cord Plug
For Use With
20 qt Mixer, A120 12 qt Mixer, Chopper, Fat Percentage Measuring Kit, Mixer
For Use With Mfr. Model Number
4812, 4822, A120, A200, A200M, AS200, D300, F101
Fits Brand
Hobart
Compatible with Manufacturer Model Number
4812, 4822, A120, A200, A200M, AS200, D300, F101
Compatible Manufacturer Model Number
4812, 4822, A120, A200, A200M, AS200, D300, F101
Compatible Manufacturer Part Number
4812, 4822, A120, A200, A200M, AS200, D300, F101
Compatible with Mfr. Model No.
4812, 4822, A120, A200, A200M, AS200, D300, F101
For Use with Mfr Model Number
4812, 4822, A120, A200, A200M, AS200, D300, F101
Compatible with Manufacturer Model No.
4812, 4822, A120, A200, A200M, AS200, D300, F101
Compatible Pump Manufacturer Part Number
4812, 4822, A120, A200, A200M, AS200, D300, F101
Compatible Mfr. Model Number
4812, 4822, A120, A200, A200M, AS200, D300, F101

Description

Cord Plug, Product Type Cord and Plug, Overall Depth 9 7/8 in, Overall Height 1 3/4 in, Overall Width 6 in, For Use With 20 qt Mixer, A120 12 qt Mixer, Chopper, Fat Percentage Measuring Kit, Mixer, Compatible with Manufacturer Model Number 4812, 4822, A120, A200, A200M, AS200, D300, F101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.