Zoro Homepage

Cord, /Plug Assembly (125)

  • Mfr # 00-117542-00081

  • Zoro # G8443268


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Width
9-1/4 in
Length
12.55 in
Height
1.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-117542-00081
Zoro #
G8443268
UPC #
-
Country of Origin
United States

Dimensions

Width
9-1/4 in
Length
12.55 in
Height
1.45 in

Details

Item
Cord /Plug Assembly

Description

Cord,/Plug Assembly (125). This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.