Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotter Pin

  • Mfr # PC-003-34

  • Zoro # G502240116


product price: $0.42
/ea
Sold in multiples of 16 for $6.72

Key Features

Height
0.05 in
Width
0.15 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-003-34
Zoro #
G502240116
UPC #
-
Country of Origin
United States

Dimensions

Height
0.05 in
Width
0.15 in
Length
1 in

Details

Item
Cotter Pin

Description

;1-1/8" Long;Vulcan Range: 12 Open Top, 148L, 148Lc, 160L, 160L77R,;160Lc, 24 Griddle, 24L, 260L, 260Lc, 260Lcc, 36 Griddle:;36Fl77R, 36L, 36L77R, 36Lc, 481L, 481Lc, 48L, 60Fl77R, 60L,;60L77R, 60Lc, 60Lcc, Eg160, Eg24, Eg260, Eg36, Eg60, Mg12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.