Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Drip and Flange

  • Mfr # 00-917272

  • Zoro # G5502119


product price: $175.99
/ea
Free Shipping & Returns

Key Features

For Use With
20 qt Centerline Mixer, Mixer 12 qt, Mixer 20 qt
For Use With Mfr. Model Number
HL120, HL200, HL200C, HMM20
Fits Brand
Hobart
Height
2 1/4 in
Overall Depth
9 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-917272
Zoro #
G5502119
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/4 in
Overall Depth
9 3/8 in
Overall Width
8 3/8 in

Details

Item
Cup Drip and Flange
For Use With
20 qt Centerline Mixer, Mixer 12 qt, Mixer 20 qt
For Use With Mfr. Model Number
HL120, HL200, HL200C, HMM20
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HL120, HL200, HL200C, HMM20
Compatible Manufacturer Model Number
HL120, HL200, HL200C, HMM20
Compatible Manufacturer Part Number
HL120, HL200, HL200C, HMM20
Compatible with Mfr. Model No.
HL120, HL200, HL200C, HMM20
For Use with Mfr Model Number
HL120, HL200, HL200C, HMM20
Compatible with Manufacturer Model No.
HL120, HL200, HL200C, HMM20
Compatible Pump Manufacturer Part Number
HL120, HL200, HL200C, HMM20
Compatible Mfr. Model Number
HL120, HL200, HL200C, HMM20

Description

Cup Drip and Flange, Product Type Drip and Flange Cup, Overall Depth 9 3/8 in, Overall Height 2 1/4 in, Overall Width 8 3/8 in, For Use With 20 qt Centerline Mixer, Mixer 12 qt, Mixer 20 qt, Compatible with Manufacturer Model Number HL120, HL200, HL200C, HMM20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.