
Curtain, Splash, Cowl , Ps, Std Ht
Mfr # 941277
Zoro # G602297768
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hobart
Height
3.80 in
Width
5.40 in
Length
14.40 in
Type
Splash
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
941277
Zoro #
G602297768
UPC #
-
Country of Origin
United States
Dimensions
Height
3.80 in
Width
5.40 in
Length
14.40 in
Details
Item
Curtain
Fits Brand
Hobart
Type
Splash
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.