Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curtain, Splash - D/W

  • Mfr # 120160-7

  • Zoro # G502259866


product price: $215.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dishwasher Series Ft-800 Wide Prewash Entrance and Exit Long
Fits Brand
Hobart
Height
0.50 in
Length
31.50 in
Width
17.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120160-7
Zoro #
G502259866
UPC #
-
Country of Origin
United States

Dimensions

Height
0.50 in
Length
31.50 in
Width
17.50 in

Details

Item
Curtain
For Use With
Dishwasher Series Ft-800 Wide Prewash Entrance and Exit Long
Fits Brand
Hobart
Type
Splash

Description

Dishwasher Series Ft-800 Wide Prewash Entrance & Exit Long;Curtain, 32-5/8" X 19";Hobart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.