Zoro Homepage

Curtain, Splash, Std Hgt

  • Mfr # 892567-00001

  • Zoro # G002295777


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Type
Splash
Width
17.38 in
Length
32 in
Height
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892567-00001
Zoro #
G002295777
UPC #
-
Country of Origin
United States

Dimensions

Width
17.38 in
Length
32 in
Height
0.19 in

Details

Item
Curtain
Fits Brand
Hobart
Type
Splash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.