
Cutter Knife
Mfr # 00-274662
Zoro # G502273541
product price: $331.99
/ea
Free Shipping & Returns
Key Features
For Use With
Hobart Hcm450' Vertical Chopper
Fits Brand
Hobart
Height
0.30 in
Length
8 in
Type
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-274662
Zoro #
G502273541
UPC #
-
Country of Origin
China
Dimensions
Height
0.30 in
Length
8 in
Width
6.70 in
Details
Item
Cutter Knife
For Use With
Hobart Hcm450' Vertical Chopper
Fits Brand
Hobart
Type
Vertical
Description
Vertical , Single, 2 Required, ;Used On Hobart Hcm450' Vertical Chopper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.