Zoro Homepage

Cutter Knife

  • Mfr # 122295

  • Zoro # G202273506


product price: $314.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Hcm450' Vertical Chopper
Fits Brand
Hobart
Width
6.70 in
Type
Vertical
Height
0.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122295
Zoro #
G202273506
UPC #
-
Country of Origin
China

Dimensions

Width
6.70 in
Height
0.30 in
Length
8 in

Details

Item
Cutter Knife
For Use With
Hobart Hcm450' Vertical Chopper
Fits Brand
Hobart
Type
Vertical

Description

Vertical , Single, 2 Required, ;Used On Hobart Hcm450' Vertical Chopper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.