Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D Whip, 20 qt., Stainless Steel

  • Mfr # 00-275897

  • Zoro # G4832779


product price: $423.99
/ea
Free Shipping & Returns

Key Features

For Use With
20 qt Mixer, Mixer
For Use With Mfr. Model Number
A200, A200C
Fits Brand
Hobart
Material
Stainless Steel
Height
9 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-275897
Zoro #
G4832779
UPC #
-
Country of Origin
China

Dimensions

Height
9 7/8 in
Overall Depth
12 in
Overall Width
9 5/8 in

Details

Item
Wavy Washer
For Use With
20 qt Mixer, Mixer
For Use With Mfr. Model Number
A200, A200C
Fits Brand
Hobart
Material
Stainless Steel
Compatible with Manufacturer Model Number
A200, A200C
Capacity
20 qt
Compatible Manufacturer Model Number
A200, A200C
Compatible Manufacturer Part Number
A200, A200C
Compatible with Mfr. Model No.
A200, A200C
For Use with Mfr Model Number
A200, A200C
Compatible with Manufacturer Model No.
A200, A200C
Compatible Pump Manufacturer Part Number
A200, A200C
Compatible Mfr. Model Number
A200, A200C

Description

D Whip,20 qt.,Stainless Steel, Product Type D Whip, Material Stainless Steel, Overall Depth 12 in, Overall Height 9 7/8 in, Overall Width 9 5/8 in, For Use With 20 qt Mixer, Mixer, Capacity 20 qt, Compatible with Manufacturer Model Number A200, A200C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.