Zoro Homepage

Decal

  • Mfr # 00-118365

  • Zoro # G4793947


product price: $13.19
/ea

Key Features

For Use With
Chopper, Cutter Mixer, Mixer, Mixer Correctional, Pizza Mixer PTD
For Use With Mfr. Model Number
4812, 4822, HCM450, HL600, HL600C, HL661, HL662
Fits Brand
Hobart
Height
1/4 in
Overall Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-118365
Zoro #
G4793947
UPC #
-
Country of Origin
United States

Dimensions

Height
1/4 in
Overall Depth
7 in
Overall Width
3 1/2 in

Details

Item
Saw Blade
For Use With
Chopper, Cutter Mixer, Mixer, Mixer Correctional, Pizza Mixer PTD
For Use With Mfr. Model Number
4812, 4822, HCM450, HL600, HL600C, HL661, HL662
Fits Brand
Hobart
Compatible with Manufacturer Model Number
4812, 4822, HCM450, HL600, HL600C, HL661, HL662
Compatible Manufacturer Model Number
4812, 4822, HCM450, HL600, HL600C, HL661, HL662
Compatible Manufacturer Part Number
4812, 4822, HCM450, HL600, HL600C, HL661, HL662
Compatible with Mfr. Model No.
4812, 4822, HCM450, HL600, HL600C, HL661, HL662
For Use with Mfr Model Number
4812, 4822, HCM450, HL600, HL600C, HL661, HL662
Compatible with Manufacturer Model No.
4812, 4822, HCM450, HL600, HL600C, HL661, HL662
Compatible Pump Manufacturer Part Number
4812, 4822, HCM450, HL600, HL600C, HL661, HL662
Compatible Mfr. Model Number
4812, 4822, HCM450, HL600, HL600C, HL661, HL662

Description

Decal, Product Type Decal, Overall Depth 7 in, Overall Height 1/4 in, Overall Width 3 1/2 in, For Use With Chopper, Cutter Mixer, Mixer, Mixer Correctional, Pizza Mixer PTD, Compatible with Manufacturer Model Number 4812, 4822, HCM450, HL600, HL600C, HL661, HL662

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.