Zoro Homepage

Deflector

  • Mfr # 00-915437

  • Zoro # G4789902


product price: $107.99
/ea
Free Shipping & Returns

Key Features

For Use With
Slicer
For Use With Mfr. Model Number
EDGE12
Fits Brand
Hobart
Height
5/8 in
Compatible with Manufacturer Model Number
EDGE12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-915437
Zoro #
G4789902
UPC #
-
Country of Origin
United States

Dimensions

Height
5/8 in
Overall Depth
6 5/8 in
Overall Width
4 1/4 in

Details

Item
Deflector
For Use With
Slicer
For Use With Mfr. Model Number
EDGE12
Fits Brand
Hobart
Compatible with Manufacturer Model Number
EDGE12
Compatible Manufacturer Model Number
EDGE12
Compatible Manufacturer Part Number
EDGE12
Compatible with Mfr. Model No.
EDGE12
For Use with Mfr Model Number
EDGE12
Compatible with Manufacturer Model No.
EDGE12
Compatible Pump Manufacturer Part Number
EDGE12
Compatible Mfr. Model Number
EDGE12

Description

Deflector, Product Type Deflector, Overall Depth 6 5/8 in, Overall Height 5/8 in, Overall Width 4 1/4 in, For Use With Slicer, Compatible with Manufacturer Model Number EDGE12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.