Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deflector

  • Mfr # 875355

  • Zoro # G902240259


product price: $49.25
/ea

Key Features

For Use With
Hobart 2612, 2712, 2812, 2912
Fits Brand
Hobart
Height
2 in
Length
9 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
875355
Zoro #
G902240259
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Length
9 in
Width
3 in

Details

Item
Deflector
For Use With
Hobart 2612, 2712, 2812, 2912
Fits Brand
Hobart

Description

Hobart 2612, 2712, 2812, 2912

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.