Zoro Homepage

Deflector Only, Heat

  • Mfr # 416

  • Zoro # G902254683


product price: $38.75
/ea

Key Features

For Use With
Vulcan Broiler Series Vccb; Wolf Scb
Fits Brand
Hobart; Vulcan; Wolf
Length
16.50 in
Height
1 in
Width
4-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416
Zoro #
G902254683
UPC #
-
Country of Origin
United States

Dimensions

Length
16.50 in
Height
1 in
Width
4-3/8 in

Details

Item
Burner Deflector Shield
For Use With
Vulcan Broiler Series Vccb; Wolf Scb
Fits Brand
Hobart; Vulcan; Wolf

Description

Burner Deflector Shield;4-3/8" X 16-1/2";Vulcan Broiler Series Vccb;Wolf Scb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.