Zoro Homepage

Dial

  • Mfr # 00-417576-00002

  • Zoro # G702239262


product price: $61.29
/ea

Key Features

For Use With
Vulcan Griddle/Oven 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc, 260Lcc, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc, 924A, 936A, 948A, 960A, 972A, Mg12
Features
11/16 in Dia Mount; Protrusion 1/2 in on Back of Knob
Fits Brand
Vulcan
Width
2 in
Length
2.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-417576-00002
Zoro #
G702239262
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
2.33 in
Height
2 in

Details

Item
Thermostat Dial
For Use With
Vulcan Griddle/Oven 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc, 260Lcc, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc, 924A, 936A, 948A, 960A, 972A, Mg12
Features
11/16 in Dia Mount; Protrusion 1/2 in on Back of Knob
Fits Brand
Vulcan
Type
Notch Down
Color
Red
Adjustments
Off, Low, 250° to 500° F

Description

Red "Griddle" For "Bj" T'Stat;[ 2-3/8" Dia ] [ Off-Lo-250-500] [Mount 11/16" Dia ] ;[ Notch Down ] Protrusion 1/2" On Back Of Knob.;Vulcan Griddle/Oven 148L, 148Lc, 160L, 160Lc, 24L, 260L,;260Lc, 260Lcc, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc,;60Lcc, 924A, 936A, 948A, 960A, 972A, Mg12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.