Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial 2-1/2 D, 150-500

  • Mfr # 00-413614-00001

  • Zoro # G902224051


product price: $82.39
/ea
Free Shipping & Returns

Key Features

For Use With
Blodgett Montague 115, 115A, 115Z, 2-115, 2-115A, 2-115B, 2-115C, 2-115Z, 2-70, 2-70A, 2-70B, 2-70C, 2-70Z, 70, 70A, 70Z, R2-85, R2-85A, R85, R85a, Se115, Se2-115, Se2-70, Se70, Sl115ah, Sl115ap, Sl2-115Ah, Sl2-115Ap, Sl2-70Ah, Sl2-70Ap, Sl70ah, Sl70ap; Vulcan Oven Hm60, Series 1700, 7000, 7800, Gh, Ghm
Features
0.290 in Mount
Fits Brand
Blodgett; Vulcan
Length
2.50 in
Type
Flat Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-413614-00001
Zoro #
G902224051
UPC #
-
Country of Origin
United States

Dimensions

Length
2.50 in
Height
1.25 in
Width
2.50 in

Details

Item
Dial
For Use With
Blodgett Montague 115, 115A, 115Z, 2-115, 2-115A, 2-115B, 2-115C, 2-115Z, 2-70, 2-70A, 2-70B, 2-70C, 2-70Z, 70, 70A, 70Z, R2-85, R2-85A, R85, R85a, Se115, Se2-115, Se2-70, Se70, Sl115ah, Sl115ap, Sl2-115Ah, Sl2-115Ap, Sl2-70Ah, Sl2-70Ap, Sl70ah, Sl70ap; Vulcan Oven Hm60, Series 1700, 7000, 7800, Gh, Ghm
Features
0.290 in Mount
Fits Brand
Blodgett; Vulcan
Type
Flat Down
Adjustments
150 to 500

Description

[ 2-1/2" Dia ] [ 150-500] [Mount .290"] [ Flat Down ],;For Fd Type Gas T'Stat. ;Blodgett;Montague;115,115A,115Z,2-115,2-115A,2-115B,2-115C,;2-115Z,2-70,2-70A,2-70B,2-70C,2-70Z,70,70A,;70Z,R2-85,R2-85A,R85,R85A,Se115,Se2-115,;Se2-70,Se70,Sl115Ah,Sl115Ap,Sl2-115Ah,Sl2-115Ap,;Sl2-70Ah,Sl2-70Ap,Sl70Ah,Sl70Ap;Southbend;Us Range Oven T'Stat # 46-1042;Vulcan Oven Hm60, Series 1700, 7000, 7800, Gh, Ghm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.