Zoro Homepage

Dial 2-1/4 D, 400-200

  • Mfr # 00-412195-00001

  • Zoro # G602236231


product price: $13.15
/ea

Key Features

For Use With
Features
White Printed Numbers; 0.187 in Mount
Fits Brand
American Range; Frymaster; Dynamic Cooking Systems; Groen; Hobart; Imperial; Southbend; Vulcan; Wolf
Height
0.75 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-412195-00001
Zoro #
G602236231
UPC #
-
Country of Origin
China

Dimensions

Height
0.75 in
Width
2.25 in
Length
2.25 in

Details

Item
Thermostat Dial
For Use With
Features
White Printed Numbers; 0.187 in Mount
Fits Brand
American Range; Frymaster; Dynamic Cooking Systems; Groen; Hobart; Imperial; Southbend; Vulcan; Wolf
Color
Black
Type
Flat Down
Adjustments
Off, 400° to 200° F

Description

Black T'Stat Knob W/ White Printed Numbers;[ 2-1/4" Dia ] [Off-400-200F] [Mount .187"] [Flat Down ] ;American Range Fryer Af Series;Anets Fryer Where Applicable;Frymaster Fryer - Where Applicable.;Dynamic Cooking Systems Fryer F, Fsf;Groen Braising Pan Series: Chfp, Fpc, Mw/Fpc,; Nfpc, Nhfp,Td/Fpc.;Imperial Fryer Series: If, Ihr, Ir.;Pitco Fryer All Gas & Electric Fryers;Southbend Sgs, Hdg;Tri-Star Tsf;Vulcan Fryer 7594G, 7595G~; Hf91G, Hf92G, (Old 7891G &;7892G).;Wolf Fryer Wtf-35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.