Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial 2-1/4 D, Off-400-200

  • Mfr # 00-350545-30

  • Zoro # G202225116


product price: $36.15
/ea

Key Features

For Use With
Ge/Hobart Grill Series: Cg (Except Cg33B, ;Cg700, Cg800), Hg (Except Hgs)
Features
0.187 in Mount D-Stem
Fits Brand
Hobart
Type
Flat Up
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-350545-30
Zoro #
G202225116
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
2.25 in
Length
2.25 in

Details

Item
Dial
For Use With
Ge/Hobart Grill Series: Cg (Except Cg33B, ;Cg700, Cg800), Hg (Except Hgs)
Features
0.187 in Mount D-Stem
Fits Brand
Hobart
Type
Flat Up
Adjustments
Off, 400° to 200° F

Description

Dial,;[ 2-1/4" Dia ] [ Off-400-200] [Mount D-Stem .187" ] ;[Flat Up ],;Ge/Hobart;Grill Series: Cg (Except Cg33B,;Cg700, Cg800), Hg (Except Hgs)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.