Zoro Homepage

Dial 2-1/4 D, Off-700-300

  • Mfr # 4138121

  • Zoro # G402225657


product price: $9.65
/ea

Key Features

For Use With
Vulcan Oven/Griddle Gh60t, Ghxm60t
Features
0.187 in Mount
Fits Brand
Hobart; Vulcan
Width
2-1/8 in
Length
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4138121
Zoro #
G402225657
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/8 in
Length
2-1/8 in
Height
1 in

Details

Item
Thermostat Dial
For Use With
Vulcan Oven/Griddle Gh60t, Ghxm60t
Features
0.187 in Mount
Fits Brand
Hobart; Vulcan
Type
Flat Down
Adjustments
Off, 700° to 300° F

Description

Thermostat Knob, [ 2-1/4" Dia ] [Off-700-300] [Mount .187"];[ Flat Down ],;Vulcan Oven/Griddle Gh60T, Ghxm60T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.