
Dial 2-3/8 D, Off-Low-250-500
Mfr # 00-417576-00001
Zoro # G402217621
product price: $57.69
/eaKey Features
For Use With
Vulcan 12 Open Top, 148L, 148Lc, 160L, 160Lc, 24 Griddle, 24L, 260L, 260Lc, 260Lcc, 36 Griddle, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc, Eg160, Eg24, Eg260, Eg36, ;Eg60, Mg12
Features
11/16 in Dia Mount; 9/16" Protrusion
Fits Brand
Vulcan
Length
2.33 in
Type
Notch Down
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-417576-00001
Zoro #
G402217621
UPC #
-
Country of Origin
United States
Dimensions
Length
2.33 in
Height
1.50 in
Width
2.33 in
Details
Item
Oven Dial
For Use With
Vulcan 12 Open Top, 148L, 148Lc, 160L, 160Lc, 24 Griddle, 24L, 260L, 260Lc, 260Lcc, 36 Griddle, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc, Eg160, Eg24, Eg260, Eg36, ;Eg60, Mg12
Features
11/16 in Dia Mount; 9/16" Protrusion
Fits Brand
Vulcan
Type
Notch Down
Color
Red
Adjustments
Off, Low, 250° to 500° F
Description
Red Oven Dial W/ Protrusion For "Bj" T'Stat;[ 2-3/8" Dia ] [ Off-Low-250-500] [Mount 11/16" Dia] ;[Notch Position Down ], 9/16" Protrusion.;For Bj T'Stat # 46-1207;Note: Consider A2400, # 22-1210 Which Is 2" Dia And Black.;Vulcan 12 Open Top, 148L, 148Lc, 160L, 160Lc, 24 Griddle,;24L, 260L, 260Lc, 260Lcc, 36 Griddle, 36L, 36Lc, 481L,;481Lc, 48L, 60L, 60Lc, 60Lcc, Eg160, Eg24, Eg260, Eg36,;Eg60, Mg12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.