
Dial 2 D, Off-550-200
Mfr # 418060-2
Zoro # G302231505
product price: $21.29
/eaKey Features
For Use With
Vulcan Oven E36, E60, E24l, E36l, E48l, E60l, Vr
Features
0.187 in Mount
Fits Brand
Hobart; Vulcan
Width
1 in
Type
Flat Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
418060-2
Zoro #
G302231505
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Length
2 in
Height
2 in
Details
Item
Thermostat Dial
For Use With
Vulcan Oven E36, E60, E24l, E36l, E48l, E60l, Vr
Features
0.187 in Mount
Fits Brand
Hobart; Vulcan
Type
Flat Up
Color
Red
Adjustments
Off, 200° to 550° F
Description
Red Thermostat Knob, [ 2" Dia ] [ Off-550-200] ;[Mount .187"] [ Flat Up ],;For Black Knob W/Flat Down Use # 22-1270 ( May Require;Turning The Thermostat 180 Degrees.;Vulcan Oven E36, E60, E24L, E36L, E48L, E60L, Vr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.