Zoro Homepage

Dial 2 D, Off-Low-250-500

  • Mfr # 710452

  • Zoro # G802237175


product price: $29.95
/ea

Key Features

For Use With
Wolf Oven
Features
11/16 in Dia Mount; 5/8 in Protrusion on Back of Knob
Fits Brand
Vulcan; Wolf
Width
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710452
Zoro #
G802237175
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
2 in
Height
1.75 in

Details

Item
Thermostat Dial
For Use With
Wolf Oven
Features
11/16 in Dia Mount; 5/8 in Protrusion on Back of Knob
Fits Brand
Vulcan; Wolf
Type
Notch Down
Adjustments
Off, Low, 250° to 500° F

Description

Bj T'Stat Knob, [ 2" Dia ] [ Off-Low-250-500] ;[Mount 11/16"] [ Notch Down ], 5/8" Protrusion On Back Of;Knob.;Jade Bottom T'Stat, Oven Jslb, Jsr;For Top Oven Use # 22-1208;For Bj Bezel Use # 26-4082.;Wolf Oven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.