Zoro Homepage

Dial - Off/200-550F

  • Mfr # 00-418060-00001

  • Zoro # G902239826


product price: $21.15
/ea

Key Features

Features
3/16 in D Stem
Fits Brand
Hobart
Length
2 in
Height
1 in
Type
Flat Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-418060-00001
Zoro #
G902239826
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2 in
Height
1 in
Width
2 in

Details

Item
Dial
Features
3/16 in D Stem
Fits Brand
Hobart
Type
Flat Down
Color
Black
Adjustments
Off, 200° to 550° F

Description

2" Dia, Black, 3/16" D-Stem Flat Down;Jade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.