
Dial, Thermostat , Red, 200-550F
Mfr # 00-498086-00007
Zoro # G202222009
product price: $24.59
/eaKey Features
Features
3/16 in D Stem
Fits Brand
Vulcan
Material
Plastic
Length
2 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-498086-00007
Zoro #
G202222009
UPC #
-
Country of Origin
United States
Dimensions
Length
2 in
Width
2 in
Height
1 in
Details
Item
Thermostat Dial
Features
3/16 in D Stem
Fits Brand
Vulcan
Material
Plastic
Color
Red
Type
Flat Down
Adjustments
Off, 200° to 550° F
Description
Color: Red ;Material: Plastic ;Outer Diameter: 2" | 51 Mm ;Temperature Range: 200 Degrees To 550 Degrees F ;Note: Flat Down In Off Postition ;D Stem: .187"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.