Zoro Homepage

Disc

  • Mfr # 880033-00012

  • Zoro # G902243243


product price: $0.35
/ea
Sold in multiples of 25 for $8.75

Key Features

For Use With
Market Forge Boiler 4 and 6 Burner Gas Boilers, Steam Coil Boilers (Rear), Discontinued Water Feeder Mar10-4703; Vulcan Boiler Discontinued Water Feeder Vul880033
Fits Brand
Hobart; Market Forge; Vulcan
Width
0.50 in
Length
0.50 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880033-00012
Zoro #
G902243243
UPC #
-
Country of Origin
United States

Dimensions

Width
0.50 in
Length
0.50 in
Height
0.10 in

Details

Item
Disc
For Use With
Market Forge Boiler 4 and 6 Burner Gas Boilers, Steam Coil Boilers (Rear), Discontinued Water Feeder Mar10-4703; Vulcan Boiler Discontinued Water Feeder Vul880033
Fits Brand
Hobart; Market Forge; Vulcan
Material
Rubber

Description

Rubber - 1/2" Dia, 1/8" Thick,;For Water Feeder.;Market Forge Boiler 4 & 6 Burner Gas Boilers,;Steam Coil Boilers (Rear).;Dicontinued Water Feeder Mar10-4703;Vulcan Boiler;Dicontinued Water Feeder Vul880033

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.