Zoro Homepage

Disc Holder For - Part# 00-Ml16225Z

  • Mfr # 00-ML16225Z

  • Zoro # G602233636


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 in
Width
11 in
Height
10.75 in
Fits Brand
Hobart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-ML16225Z
Zoro #
G602233636
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 in
Width
11 in
Height
10.75 in

Details

Item
Disc Holder
Fits Brand
Hobart

Description

#12 Disc Holder. # 26-1518, .574" Sq. Drive, Aprox 9/16".;Components For #12 Attachment:;#12 Knife Holder With Ss "S" Knife, # 26-1517;#12 Disc Holder, # 26-1518;#12 Shredder Plate, 3/32", # 26-1519;#12 Shredder Plate, 3/16", # 26-1520;#12 Shredder Plate, 1/4", 3 26-1521;#12 Shredder Plate, 5/16", # 26-2618;#12 Shredder Plate, 1/2", # 26-1522;#12 Greater Plate, # 26-1523

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.