Zoro Homepage

Dishwasher Heater 200/208V 5000/5400W

  • Mfr # 00-87052-4

  • Zoro # G802275726


product price: $2,333.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Dishwasher C-44, C-54
Features
#10-32 Screw Terminal; 2-3/4 in Bolt Holes Centers
Fits Brand
Hobart
Width
6.50 in
Voltage
200/208 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-87052-4
Zoro #
G802275726
UPC #
-
Country of Origin
Mexico

Dimensions

Width
6.50 in
Length
6.50 in
Height
24 in

Details

Item
Dishwasher Heater
For Use With
Hobart Dishwasher C-44, C-54
Features
#10-32 Screw Terminal; 2-3/4 in Bolt Holes Centers
Fits Brand
Hobart
Voltage
200/208 V
Phase
1; 3
Includes
Gasket
Max. Wattage
5000/5400 W

Description

[ 200/208V 5000/5400W 1-3Ph ] [ 2-3/4" Oc Bolt Holes~;;10-1/2" Inside ][Terminals {Screw 10-32 },;[ Gasket # 32-1123 ] No Bolts;Hobart Dishwasher C-44, C-54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.