Dishwasher Heater 220/240V 10000/11900W

  • Mfr # 00-89233-2

  • Zoro # G302276599


product price: $1,827.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Dishwasher C- 44, 54, 64, 81, C-Es-66
Features
#10-32 Screw Terminal; 2-3/4 in Bolt Holes Centers
Fits Brand
Hobart
Length
20.50 in
Voltage
220/240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-89233-2
Zoro #
G302276599
UPC #
-
Country of Origin
United States

Dimensions

Length
20.50 in
Width
7 in
Height
8 in

Details

Item
Dishwasher Heater
For Use With
Hobart Dishwasher C- 44, 54, 64, 81, C-Es-66
Features
#10-32 Screw Terminal; 2-3/4 in Bolt Holes Centers
Fits Brand
Hobart
Voltage
220/240 V
Phase
1; 3
Max. Wattage
10000/11900 W

Description

[ 220/240V 10000/11900W 1-3Ph ] [ 2-3/4" Oc Bolt Holes~;;13" Long Inside ] [Terminals {10-32} No Gasket;No Bolts;;Gasket Only 321123 ;;;Hobart Dishwasher C- 44,54,64,81, C-Es-66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.