
Dishwasher Heater 440/480V 10000/11900W
Mfr # 00-277255-3
Zoro # G202277023
product price: $1,268.99
/ea
Free Shipping & Returns
Key Features
For Use With
Hobart Dishwasher C- 44, 54, 64, 81, C-Es-66
Features
#10-32 Screw Terminal; 2-3/4 in Bolt Holes Centers
Fits Brand
Hobart
Width
4.50 in
Includes
Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-277255-3
Zoro #
G202277023
UPC #
-
Country of Origin
United States
Dimensions
Width
4.50 in
Height
2 in
Length
17 in
Details
Item
Dishwasher Heater
For Use With
Hobart Dishwasher C- 44, 54, 64, 81, C-Es-66
Features
#10-32 Screw Terminal; 2-3/4 in Bolt Holes Centers
Fits Brand
Hobart
Includes
Gasket
Voltage
440/480 V
Phase
3
Type
Immersion Element
Max. Wattage
10000/11900 W
Description
Immersion Element, [ 440/480V 10000/11900W 3Ph ] ;[ 2-3/4" Ctrs Bolt Holes~; 13" Long Inside ] ;[Terminals {Screw 10-32 }, [Includes Gasket # 32-1123 ]; No Bolts.;Hobart Dishwasher C- 44,54,64,81, C-Es-66
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.