Zoro Homepage

Door Bottom Left Seal

  • Mfr # 00-919958

  • Zoro # G5577364


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Height
0.51 in
Length
22.2 in
Width
2.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-919958
Zoro #
G5577364
UPC #
-
Country of Origin
United States

Dimensions

Height
0.51 in
Length
22.2 in
Width
2.06 in

Details

Item
Door Bottom Seal

Description

Hobart 00-919958 Genuine OEM replacement part. Hobart manufactures products for the foodservice and food retail industries. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.