Zoro Homepage

Door Catch Kit

  • Mfr # 355344

  • Zoro # G002247523


product price: $51.15
/ea

Key Features

For Use With
Vulcan Oven Sg4c, Sg4d, Sg6c, Sg6d, Vc4 (Gd, Gs), Vc6 (Gd, Gs)
Fits Brand
Hobart; Vulcan
Includes
(2) Door Plungers; Chrome Ball with Stainless Steel Plate and Body; 1.660 in Hole Centers; (2) Strikes; (4) Screws 10-32 X 1/2 in Stainless Steel; (4) Screws 10-32 X 3/4 in Stainless Steel; (4) Lock Washers; (4) Hex Nuts
Height
1.25 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355344
Zoro #
G002247523
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25 in
Width
4 in
Length
4.50 in

Details

Item
Door Catch Kit
For Use With
Vulcan Oven Sg4c, Sg4d, Sg6c, Sg6d, Vc4 (Gd, Gs), Vc6 (Gd, Gs)
Fits Brand
Hobart; Vulcan
Includes
(2) Door Plungers; Chrome Ball with Stainless Steel Plate and Body; 1.660 in Hole Centers; (2) Strikes; (4) Screws 10-32 X 1/2 in Stainless Steel; (4) Screws 10-32 X 3/4 in Stainless Steel; (4) Lock Washers; (4) Hex Nuts

Description

, ;Qty 2 Door Plungers, Chrome Ball W/ Ss Plate & Body,;1.660" Hole Centers;2 Strikes, ;4 Screws 10-32 X 1/2", Ss;4 Screws 10-32 X 3/4", Ss;4 Lock Washers, 4 Hex Nuts;Vulcan Oven Sg4C, Sg4D, Sg6C, Sg6D,;Vc4 (Gd,Gs), Vc6 (Gd,Gs)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.