Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Gasket, 21-1/4" x 61"

  • Mfr # 280984-13

  • Zoro # G7890191


product price: $71.96
/ea

Key Features

For Use With Mfr. Model Number
NC1, NQ1, NQ2, NQF1, NQF2
Fits Brand
Hobart
For Use With
Freezers, Refrigerators
Compatible with Manufacturer Model Number
NC1, NQ1, NQ2, NQF1, NQF2
Overall Height
21 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280984-13
Zoro #
G7890191
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 1/4 in
Overall Width
61 in

Details

For Use With Mfr. Model Number
NC1, NQ1, NQ2, NQF1, NQF2
Fits Brand
Hobart
Item
Door Gasket, 21-1/4" x 61"
For Use With
Freezers, Refrigerators
Compatible with Manufacturer Model Number
NC1, NQ1, NQ2, NQF1, NQF2
Compatible Manufacturer Part Number
NC1, NQ1, NQ2, NQF1, NQF2
Compatible Pump Manufacturer Part Number
NC1, NQ1, NQ2, NQF1, NQF2

Description

Door Gasket, Compatible with Manufacturer Model Number NC1, NQ1, NQ2, NQF1, NQF2, For Use With Freezers, Refrigerators, Overall Height 21 1/4 in, Overall Width 61 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.