This item is Discontinued.

Hobart Door Gasket 24-1/2" X 29-1/2" 00-268821-00002

Door Gasket 24-1/2" X 29-1/2" (Discontinued)

  • Mfr # 00-268821-00002
  • Zoro # G302302663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-268821-00002
Zoro #
G302302663
UPC #
-
Country of Origin
United States

Dimensions

Height
1.50 in
Length
29.50 in
Width
9 in

Details

Item
Gasket
For Use With
Hobart Q1 except for Outback
Features
Magnetic; Screw Mount
Fits Brand
Hobart
Color
Gray
Material
Rubber
Application
Door
Type
R

Description

Door Gasket;[ 24-3/8" X 29-11/16" ] [Rubber ] [ Type R] [Magnetic ];7/16" Mag, 3/4" Base, 3/4" High;Grey ] [Screw Mount];Hobart Q1 Except For Outback

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.