Zoro Homepage

Door Gasket 26.25" & 75.75" Pieces

  • Mfr # 00-418557

  • Zoro # G602265408


product price: $120.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven Retro Fit Kit Series Sg7800
Features
Round Profile and Off-Set; Clips Mount
Fits Brand
Vulcan
Type
C
Height
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-418557
Zoro #
G602265408
UPC #
-
Country of Origin
United States

Dimensions

Height
1.50 in
Width
6 in
Length
26.25 in

Details

Item
Gasket
For Use With
Vulcan Oven Retro Fit Kit Series Sg7800
Features
Round Profile and Off-Set; Clips Mount
Fits Brand
Vulcan
Type
C
Application
Door
Color
Gray; Silver
Material
Metal and Woven

Description

2 Piece Door Gasket Kit, [ 26.25" & 75.75" Pieces ]; [Metal & Woven ] [ Type C] [ Silver/Gray ] ; [ Profile Round And Off-Set ] [Clips Mount];Vulcan Oven Retro Fit Kit Series Sg7800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.