
Door Gasket 30.5" X 24"
Mfr # 411688-1
Zoro # G002264261
product price: $142.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Oven Sg (2, 10, 22), Gt88
Features
3.75 in Centers Mount Holes Throughout
Fits Brand
Hobart; Vulcan
Material
Rubber
Application
Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411688-1
Zoro #
G002264261
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Height
3 in
Width
7 in
Details
Item
Gasket
For Use With
Vulcan Oven Sg (2, 10, 22), Gt88
Features
3.75 in Centers Mount Holes Throughout
Fits Brand
Hobart; Vulcan
Material
Rubber
Application
Door
Color
Gray
Type
C
Description
Door Gasket, [ 30.5" X 24" ] [Rubber ] [ Type C] [ Gray] ;[ Mount 3.75" Ctrs Mount Holes Throughout.;Vulcan Oven Sg (2,10,22), Gt88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.