Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Gasket Kit 3 Pan I

  • Mfr # 857085-1

  • Zoro # G202331640


product price: $191.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Hart Steamer Models C24ea, C24ea10, C24ea3, C24ea3 Pro, C24ea5, C24ea5 Pro, C24ea6, C24eo3, C24ga10, C24ga6, Hc24ea3, Hc24ea5, Hc24eo3, Hc24eo5
Fits Brand
Hobart; Vulcan
Width
6.50 in
Material
Rubber
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857085-1
Zoro #
G202331640
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.50 in
Height
4 in
Length
7.50 in

Details

Item
Door Gasket Kit
For Use With
Vulcan Hart Steamer Models C24ea, C24ea10, C24ea3, C24ea3 Pro, C24ea5, C24ea5 Pro, C24ea6, C24eo3, C24ga10, C24ga6, Hc24ea3, Hc24ea5, Hc24eo3, Hc24eo5
Fits Brand
Hobart; Vulcan
Material
Rubber
Color
Gray

Description

, Rubber, Gray, 11-7/8" X 14-7/8" ;;Fits Vulcan Hart Steamer Models~;;C24Ea, C24Ea10, C24Ea3, C24Ea3 Pro, C24Ea5, C24Ea5 Pro,;C24Ea6, C24Eo3, C24Ga10, C24Ga6, Hc24Ea3, Hc24Ea5, Hc24Eo3,;Hc24Eo5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.