Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Gasket Kit 5 Pan I

  • Mfr # 857085-2

  • Zoro # G502331920


product price: $86.95
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Hart Steamer Models C24ea, C24ea10, C24ea3, C24ea3 Pro, C24ea5, C24ea5 Pro, C24ea6, C24ga10, C24ga6, Hc24ea3, Hc24ea5, Hc24eo3, Hc24eo5
Fits Brand
Hobart; Vulcan
Color
Gray
Material
Rubber
Length
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857085-2
Zoro #
G502331920
UPC #
-
Country of Origin
United States

Dimensions

Length
14.75 in
Height
4 in
Width
7 in

Details

Item
Door Gasket Kit
For Use With
Vulcan Hart Steamer Models C24ea, C24ea10, C24ea3, C24ea3 Pro, C24ea5, C24ea5 Pro, C24ea6, C24ga10, C24ga6, Hc24ea3, Hc24ea5, Hc24eo3, Hc24eo5
Fits Brand
Hobart; Vulcan
Color
Gray
Material
Rubber

Description

, Rubber, Gray, 15 X 18-1/2;;Fits Vulcan Hart Steamer Models~;;C24Ea, C24Ea10, C24Ea3, C24Ea3 Pro, C24Ea5, C24Ea5 Pro,;C24Ea6, C24Ga10, C24Ga6, Hc24Ea3, Hc24Ea5, Hc24Eo3, Hc24Eo5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.