
Door Handle
Mfr # 407023-00001
Zoro # G602218350
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
For Use With
Vulcan Oven Lower Door Handle Series H, Gha
Features
4 in Mounting Centers; Screw Size #10-24 Brass Insert
Fits Brand
Hobart
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407023-00001
Zoro #
G602218350
UPC #
-
Country of Origin
China
Dimensions
Length
4.75 in
Height
1 in
Width
0.50 in
Details
Item
Door Handle
For Use With
Vulcan Oven Lower Door Handle Series H, Gha
Features
4 in Mounting Centers; Screw Size #10-24 Brass Insert
Fits Brand
Hobart
Material
Nylon
Color
Black
Type
Pull
Standards
NSF Approved
Description
Pull Handle;Length 4-3/4";Mount Centers 4";Screw Size 10-24 Brass Insert;Finish Black Nylon;Material Nylon;Comments Nsf;Vulcan Oven Lower Series H, Gh
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.