Door Seal
Mfr # 00-062372-00002
Zoro # G4850741
product price: $54.39
/eaKey Features
For Use With
Peeler, Peeler Mobile
For Use With Mfr. Model Number
6430, 6460
Fits Brand
Hobart
Height
1 1/8 in
Product Type
Door Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-062372-00002
Zoro #
G4850741
UPC #
-
Country of Origin
United States
Dimensions
Height
1 1/8 in
Overall Height
1 1/8 in
Overall Depth
7 1/8 in
Overall Width
5 3/4 in
Details
Item
Lubricant
For Use With
Peeler, Peeler Mobile
For Use With Mfr. Model Number
6430, 6460
Fits Brand
Hobart
Product Type
Door Seal
Compatible Manufacturer Model Number
6430, 6460, 6460C, 6460M
Compatible with Manufacturer Model Number
6430, 6460, 6460C, 6460M
Compatible Manufacturer Part Number
6430, 6460, 6460C, 6460M
Compatible Mfr. Model Number
6430, 6460, 6460C, 6460M
Description
Lubricant, Product Type Door Seal, Overall Depth 7 1/8 in, Overall Height 1 1/8 in, Overall Width 5 3/4 in, For Use With Peeler, Peeler Mobile, Compatible with Manufacturer Model Number 6430, 6460, 6460C, 6460M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.