Door Seal 1-5/8 X 21-3/16 S/S

  • Mfr # 357837-00001

  • Zoro # G202265198


product price: $31.75
/ea

Key Features

Fits Brand
Hobart
Width
1.50 in
Height
0.20 in
Material
Stainless Steel
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357837-00001
Zoro #
G202265198
UPC #
-
Country of Origin
United States

Dimensions

Width
1.50 in
Height
0.20 in
Length
21 in

Details

Item
Door Seal
Fits Brand
Hobart
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.