
Door Spring
Mfr # 117429-G1
Zoro # G402226562
product price: $35.29
/eaKey Features
For Use With
Vulcan Oven Series: Gha, Ghm, Ghx. H45, Model Eg24, 7801A, 7802A, Gh550, M7801A, Oven Series: H (Old 7800 & Sg7800 Series)
Features
Swivel Hooks
Fits Brand
Hobart; Vulcan
Length
6.50 in
Application
Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
117429-G1
Zoro #
G402226562
UPC #
-
Country of Origin
United States
Dimensions
Length
6.50 in
Height
1 in
Diameter
0.84 in
Width
1 in
Details
Item
Spring
For Use With
Vulcan Oven Series: Gha, Ghm, Ghx. H45, Model Eg24, 7801A, 7802A, Gh550, M7801A, Oven Series: H (Old 7800 & Sg7800 Series)
Features
Swivel Hooks
Fits Brand
Hobart; Vulcan
Application
Door
Description
, 2Ea Swivel Hooks, Original Had Only One Swivel;Hook And One Stationary.;9-1/4" Overall Length, 6-1/8" X .844" Dia.Spring Body, ;Vulcan Oven Series: Gh, Ghm, Ghx. H45 & Where Applicable.;Model: Eg24, 7801A, 7802A, Gh550, M7801A.;Oven Series: H (Old 7800 & Sg7800 Series).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.