Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Spring

  • Mfr # 404053-00001

  • Zoro # G702227948


product price: $12.95
/ea

Key Features

For Use With
Vulcan 148L, 148Lc, 160L, 160L77r, 160Lc, 24L, 260L, 260Lc, 260Lcc, 36Fl77r, 36L, 36L77r, 36Lc, 481L, 481Lc, 48L, 60Fl77r, 60L, 60L77r, 60Lc, 60Lcc, E24l, E36l, E48l, E60l, Eg160, Eg36, Mg12
Features
0.135 in Wire; 34 Coils
Fits Brand
Hobart; Vulcan
Length
6 in
Height
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404053-00001
Zoro #
G702227948
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Height
7/8 in
Width
7/8 in

Details

Item
Spring
For Use With
Vulcan 148L, 148Lc, 160L, 160L77r, 160Lc, 24L, 260L, 260Lc, 260Lcc, 36Fl77r, 36L, 36L77r, 36Lc, 481L, 481Lc, 48L, 60Fl77r, 60L, 60L77r, 60Lc, 60Lcc, E24l, E36l, E48l, E60l, Eg160, Eg36, Mg12
Features
0.135 in Wire; 34 Coils
Fits Brand
Hobart; Vulcan
Application
Door

Description

, , .135" Wire, Total Length 6",;34 Coils, Spring Coil .841" Dia Od X 4.484" Long,;Hooks Face Same Direction.;;Orig Has Yellow Paint On It.;Vulcan 148L, 148Lc, 160L, 160L77R, 160Lc, 24L, 260L, 260Lc,;260Lcc, 36Fl77R, 36L, 36L77R, 36Lc, 481L, 481Lc, 48L,;60Fl77R, 60L, 60L77R, 60Lc, 60Lcc, E24L, E36L, E48L, E60L,;Eg160, Eg36, Mg12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.