Zoro Homepage

Door Spring

  • Mfr # 412014-00001

  • Zoro # G402226814


product price: $37.25
/ea

Key Features

For Use With
Vulcan Oven Series: Gha, Ghm, Ghx. H45, Model Eg24, 7801A, 7802A, Gh550, M7801A, Oven Series: H (Old 7800 & Sg7800 Series)
Features
Swivel Hooks
Fits Brand
Hobart; Vulcan
Diameter
0.84 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412014-00001
Zoro #
G402226814
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.84 in
Height
1 in
Length
6.50 in
Width
1 in

Details

Item
Spring
For Use With
Vulcan Oven Series: Gha, Ghm, Ghx. H45, Model Eg24, 7801A, 7802A, Gh550, M7801A, Oven Series: H (Old 7800 & Sg7800 Series)
Features
Swivel Hooks
Fits Brand
Hobart; Vulcan
Application
Door

Description

, 2Ea Swivel Hooks, Original Had Only One Swivel;Hook And One Stationary.;9-1/4" Overall Length, 6-1/8" X .844" Dia.Spring Body, ;Vulcan Oven Series: Gh, Ghm, Ghx. H45 & Where Applicable.;Model: Eg24, 7801A, 7802A, Gh550, M7801A.;Oven Series: H (Old 7800 & Sg7800 Series).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.